TIMKEN
TIMKEN
QVSN22V100SM
TIMKEN TIMKEN
Description
QVSN22V100SM
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 319MM Minimum Bolt Spacing; 336MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVSN22V100SM
BDI #
763847
Details
134631.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVSN22V100SM/p/763847
Your Price
₹ 134,631.20 / each
₹ 168,289.00 / each BDIExpress
₹ 168,289.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.899
EAN
0883450177542
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVSN22V100SM
Weight / LBS
69
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 319MM Minimum Bolt Spacing; 336MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Bolt Spacing Minimum
12.559 Inch | 319Millimeter
Length Thru Bore
4.134 Inch | 105 Millimeter
Bolt Spacing Maximum
13.228 Inch | 336Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh