Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVPL16V300SEM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
763776 Pillow Block Bearings 

TIMKEN TIMKEN

QVVPL16V300SEM

Description

QVVPL16V300SEM

Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7.7" Minimum Bolt Spacing; 8.4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVVPL16V300SEM

BDI #
763776

Details

71204.0 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 71,204.00 / each
₹ 89,005.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450173070
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPL16V300SEM
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 7.7" Minimum Bolt Spacing; 8.4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
4.18 Inch | 106.172 Millimeter
Bolt Spacing Minimum
7.7 Inch | 195.58Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
8.4 Inch | 213.36Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh