Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVSN16V070SM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
763898 Pillow Block Bearings 

TIMKEN TIMKEN

QVVSN16V070SM

Description

QVVSN16V070SM

Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVVSN16V070SM

BDI #
763898

Details

61384.8 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 61,384.80 / each
₹ 76,731.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.614
EAN
0883450177634
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVSN16V070SM
Weight / LBS
46
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2.756 Inch | 70 Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Nominal Bolt Center to Center
10.2 Inch | 259.1 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.173 Inch | 106 Millimeter
Bolt Spacing Minimum
9.488 Inch | 241Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh