TIMKEN
TIMKEN
QVVSN26V110ST
TIMKEN TIMKEN
Description
QVVSN26V110ST
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 332MM Minimum Bolt Spacing; 365MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVSN26V110ST
BDI #
787241
Details
179252.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN26V110ST/p/787241
Your Price
₹ 179,252.00 / each
₹ 224,065.00 / each BDIExpress
₹ 224,065.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.412
EAN
0883450291507
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22226
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVSN26V110ST
Weight / LBS
88
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 332MM Minimum Bolt Spacing; 365MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
14.37 Inch | 365Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Length Thru Bore
7.008 Inch | 178 Millimeter
Bore
4.331 Inch | 110 Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Bolt Spacing Minimum
13.071 Inch | 332Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh