INA
INA
RAKY1-1/8-N
INA INA
Description
RAKY1 1/8 N HLC N ; PILLOW BLOCK UNIT, INCH
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4.284" Minimum Bolt Spacing; 4.949" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAKY1-1/8-N
BDI #
18314735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAKY1-1-8-N/p/18314735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.3
EAN
4012802241945
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GY1102KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.867
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4.284" Minimum Bolt Spacing; 4.949" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
4.949 Inch | 125.7Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Bolt Spacing Minimum
4.284 Inch | 108.814Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh