Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAKY1-M https://www.bdiexpress.com/medias/INDINAPBXXXX-RAKY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NzJ8aW1hZ2UvanBlZ3xhRGhqTDJobE9DODVOVGt3TWpJek16Y3lNekU0TG1wd1p3fGUzZjljNWUxMWEzZDk5NzVkODM3YTg4Njk0NDVjN2NhOTgxNzQyZmU5ZmZiZGEzZjgzMGQxMzRiNDA2Nzg2MzA
18316452 Pillow Block Bearings 

INA INA

RAKY1-M

Description

RAKY1M ; PILLOW BLOCK UNIT, INCH

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3.721" Minimum Bolt Spacing; 4.449" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

RAKY1-M

BDI #
18316452

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.9
EAN
4012802097351
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GY1100KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.985
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3.721" Minimum Bolt Spacing; 4.449" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.721 Inch | 94.513Millimeter
Bolt Spacing Maximum
4.449 Inch | 113Millimeter
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh