

TIMKEN
TIMKEN
SAF 22530
TIMKEN TIMKEN
Description
SAF 22530 SPLIT PB BRG ASSY ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 6-5/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17" Minimum Bolt Spacing; 18-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22530
BDI #
1372126
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22530/p/1372126
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
85.729
EAN
0087796040199
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22230K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22530
Weight / LBS
189
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 6-5/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17" Minimum Bolt Spacing; 18-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8.375 Inch | 212.725 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Bolt Spacing Maximum
18.25 Inch | 463.55Millimeter
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Bolt Spacing Minimum
17 Inch | 431.8Millimeter
Base to Center Height
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh