

TIMKEN
TIMKEN
SDAF 22520 X 3 3/8
TIMKEN TIMKEN
Description
SDAF 22520 X 3 3/8 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/8" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 22520 X 3 3/8
BDI #
1372679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-22520-X-3-3-8/p/1372679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.77
EAN
0087796308848
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22520 X 3 3/8
Weight / LBS
81
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/8" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh