TIMKEN
TIMKEN
SDAFS 22224
TIMKEN TIMKEN
Description
SDAFS 22224 SRB SPLIT PB HOUSING ; 4 BOLT CAST IRON HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 4.724" Bore; 5-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SDAFS 22224
BDI #
22833684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAFS-22224/p/22833684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
55.03
EAN
0013992416056
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22224
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
121.31
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4.724" Bore; 5-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh