https://www.bdiexpress.com/medias/INDPTIPBXXXX-SR2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NTV8aW1hZ2UvanBlZ3xhRGMyTDJnMFpTOHhNREF5T0RVMk5UWTVNalEwTmk5SlRrUlFWRWxRUWxoWVdGaGZVMUl5WHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NjA3YzVmNjcxZGU5ZDlmOWJjMWEyOGM2ZGRmMWQ4NzQ2YmU0NzJlNzMxMmZiYjNhMzc3NTE4NThmY2YzZGMxYQ
https://www.bdiexpress.com/medias/INDPTIPBXXXX-SR2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NTV8aW1hZ2UvanBlZ3xhRGMyTDJnMFpTOHhNREF5T0RVMk5UWTVNalEwTmk5SlRrUlFWRWxRUWxoWVdGaGZVMUl5WHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NjA3YzVmNjcxZGU5ZDlmOWJjMWEyOGM2ZGRmMWQ4NzQ2YmU0NzJlNzMxMmZiYjNhMzc3NTE4NThmY2YzZGMxYQ
PT INTERNATIONAL
PT INTERNATIONAL
SR2-PB2-215R3NE
PT INTERNATIONAL PT INTERNATIONAL
Description
SR2-PB2-215R3NE PILLOW BLOCK ROLLER BRG ; 2-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.81" Minimum Bolt Spacing; 8.44" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Non-Expansion
Part #
SR2-PB2-215R3NE
BDI #
24237760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SR2-PB2-215R3NE/p/24237760
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.34
EAN
0080067532050
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
476215-215
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.81" Minimum Bolt Spacing; 8.44" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Non-Expansion
Bolt Spacing Maximum
8.44 Inch | 214.376Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bolt Spacing Minimum
7.81 Inch | 198.374Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.63 Inch | 92.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

