

TIMKEN
TIMKEN
TAAPH640DK703SO
TIMKEN TIMKEN
Description
TAAPH640DK703SO SRB HOUSED UNIT ; SOLID BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 7-3/16" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26.63" Minimum Bolt Spacing; 29-1/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAAPH640DK703SO
BDI #
22085926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAAPH640DK703SO/p/22085926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
268.464
EAN
0883450567329
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23140
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
592
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-3/16" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26.63" Minimum Bolt Spacing; 29-1/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Bolt Spacing Minimum
26.63 Inch | 676.402Millimeter
Bore
7.188 Inch | 182.575 Millimeter
Base to Center Height
9.875 Inch | 250.825 Millimeter
Bolt Spacing Maximum
29.25 Inch | 742.95Millimeter
Length Thru Bore
8.57 Inch | 217.678 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh