Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAK1 3/16 https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
1374109 Pillow Block Bearings 

TIMKEN TIMKEN

TAK1 3/16

Description

TAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

TAK1 3/16

BDI #
1374109

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.424
EAN
0087796058217
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
G1103KPPB3
Seals
Double Triply
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAK 1 3/16
Weight / LBS
2.86
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.563 Inch | 39.7 Millimeter
Actual Bolt Center to Center
4.6 Inch | 116.8Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh