TIMKEN
TIMKEN
TAPN12K055SM
TIMKEN TIMKEN
Description
TAPN12K055SM
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 177.8MM Minimum Bolt Spacing; 219.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPN12K055SM
BDI #
20398580
Details
34274.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPN12K055SM/p/20398580
Your Price
₹ 34,274.40 / each
₹ 42,843.00 / each BDIExpress
₹ 42,843.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.431
EAN
0883450409605
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22212
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
20
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 177.8MM Minimum Bolt Spacing; 219.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter
Bolt Spacing Minimum
7 Inch | 177.8Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing Maximum
8.63 Inch | 219.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh