Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPN18K080SO https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPN-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDh8aW1hZ2UvanBlZ3xhR05tTDJneU5TOHhNREl5T0RJeU1qWTRPVE14TUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQk9YMHRmVTE4ek1EQjRNekF3TG1wd1p3fDVjMDc4ZTczNjAyODMyOTdjYjM5MTM3YmFjOTRiNDQyM2MzYTdhMThiMDUzMDdjMzQxYTZiZjFlMWYzNjY4N2Y
22088036 Pillow Block Bearings 

TIMKEN TIMKEN

TAPN18K080SO

Description

TAPN18K080SO

Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 285.8MM Minimum Bolt Spacing; 295.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAPN18K080SO

BDI #
22088036

Details

73848.8 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 73,848.80 / each
₹ 92,311.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.722
EAN
0883450408233
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
49
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 285.8MM Minimum Bolt Spacing; 295.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
3.39 Inch | 86.106 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
11.252 Inch | 285.8Millimeter
Bolt Spacing Maximum
11.63 Inch | 295.4Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh