https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-PSEZ-POLY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTV8aW1hZ2UvanBlZ3xhRGMxTDJobU55OHhNRFkyTlRRMk16UXhORGd4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVUZORldsOVFUMHhaWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZWQ0ZTI1NzFjN2QyMzNlNjMxNjUxYTRiODM1ZTE0NjNiNTU3NGQ2OTkyNzc5YWMxZjRiODE1OGU1ODU0ZGRlZQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-PSEZ-POLY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTV8aW1hZ2UvanBlZ3xhRGMxTDJobU55OHhNRFkyTlRRMk16UXhORGd4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVUZORldsOVFUMHhaWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZWQ0ZTI1NzFjN2QyMzNlNjMxNjUxYTRiODM1ZTE0NjNiNTU3NGQ2OTkyNzc5YWMxZjRiODE1OGU1ODU0ZGRlZQ
DODGE
DODGE
TB-PSEZ-012-P
DODGE DODGE
Description
TB-PSEZ-012-P PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1-5/16" Base to Center Height; Shaft Mount Mount; Plain Bearing; Relubricatable; Polymer; Expansion
Part #
TB-PSEZ-012-P
BDI #
242546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-PSEZ-012-P/p/242546
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.273
EAN
0782475004560
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-PS-012
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
E-Z Kleen Corrosion Resistant Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
34710
Weight / LBS
0.53
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1-5/16" Base to Center Height; Shaft Mount Mount; Plain Bearing; Relubricatable; Polymer; Expansion
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.23 Inch | 31.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

