https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SCEZ-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NTF8aW1hZ2UvanBlZ3xhREppTDJnNVppOHhNRFkyTlRRMk1qazFOakEyTWk5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBORldsOVRVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDJiMDYxYzczMWNkY2MyZDQ3NDdkNWExOGVjYWUzNzczY2IyMDc0NzM1NTI5OGY2OTMzOTNjYmRiZTRiMWI0NA
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SCEZ-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NTF8aW1hZ2UvanBlZ3xhREppTDJnNVppOHhNRFkyTlRRMk1qazFOakEyTWk5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBORldsOVRVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDJiMDYxYzczMWNkY2MyZDQ3NDdkNWExOGVjYWUzNzczY2IyMDc0NzM1NTI5OGY2OTMzOTNjYmRiZTRiMWI0NA
DODGE
DODGE
TB-SCEZ-20M-SHSS
DODGE DODGE
Description
TB-SCEZ-20M-SHSS PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.4MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
TB-SCEZ-20M-SHSS
BDI #
262155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCEZ-20M-SHSS/p/262155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.59
EAN
0782476478261
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SC-20M-SS
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136855
Weight / LBS
0.06
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.4MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.315 Inch | 33.4 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.228 Inch | 31.191 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

