

TIMKEN
TIMKEN
UCP322
TIMKEN TIMKEN
Description
UCP322
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 150MM Base to Center Height; Set Screw Mount; Ball Bearing; 378MM Minimum Bolt Spacing; 422MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP322
BDI #
21963432
Details
71696.8
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP322/p/21963432
Your Price
₹ 71,696.80 / each
₹ 89,621.00 / each BDIExpress
₹ 89,621.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992169853
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
Yes
Insert Part Number
UC322
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 150MM Base to Center Height; Set Screw Mount; Ball Bearing; 378MM Minimum Bolt Spacing; 422MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
14.882 Inch | 378Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Length Thru Bore
4.606 Inch | 117 Millimeter
Bore
4.331 Inch | 110 Millimeter
Bolt Spacing Maximum
16.614 Inch | 422Millimeter
Nominal Bolt Center to Center
15.7 Inch | 398.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh