https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCPAN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OHxpbWFnZS9qcGVnfGFHWXpMMmhqTnk4eE1EYzNNREk1T1RJeU5EQTVOQzlKVGtSR1dVaFFRbGhZV0ZoZlZVTlFRVTVmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w1NzZkOGE4NjBiMGUxYTMzYjEyZGFkYTlhM2Y5OTU4NDc4NzRjOGYzY2YwY2RlY2UxYjMyODVhNWVlMTc5Zjhm
https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCPAN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OHxpbWFnZS9qcGVnfGFHWXpMMmhqTnk4eE1EYzNNREk1T1RJeU5EQTVOQzlKVGtSR1dVaFFRbGhZV0ZoZlZVTlFRVTVmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w1NzZkOGE4NjBiMGUxYTMzYjEyZGFkYTlhM2Y5OTU4NDc4NzRjOGYzY2YwY2RlY2UxYjMyODVhNWVlMTc5Zjhm
FYH
FYH
UCPAN205-16G5
FYH FYH
Description
UCPAN205-16G5 PILLOW BLOCK UNIT ; 1" SHAFT X 2.76" W SET SCREW LOCK
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPAN205-16G5
BDI #
21491754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPAN205-16G5/p/21491754
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.65
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC205-16G5
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
1.433
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

