

TIMKEN
TIMKEN
UELP207
TIMKEN TIMKEN
Description
UELP207
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 46MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 127MM Minimum Bolt Spacing; 146MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP207
BDI #
21957960
Details
4193.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP207/p/21957960
Your Price
₹ 4,193.60 / each
₹ 5,242.00 / each BDIExpress
₹ 5,242.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992172020
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UE207
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 46MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 127MM Minimum Bolt Spacing; 146MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.748 Inch | 146Millimeter
Base to Center Height
1.811 Inch | 46 Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh