

AMI BEARINGS
AMI BEARINGS
UKP307+H2307
AMI BEARINGS AMI BEARINGS
Description
UKP307+H2307 PILLOW BLOCK BEARING ; 30MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 56MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 146MM Minimum Bolt Spacing; 172MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP307+H2307
BDI #
123803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP307+H2307/p/123803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.332
EAN
0808250212842
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UK307+H2307
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP307+H2307
Weight / LBS
6.02
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 56MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 146MM Minimum Bolt Spacing; 172MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
5.748 Inch | 146Millimeter
Bolt Spacing Maximum
6.772 Inch | 172Millimeter
Base to Center Height
2.205 Inch | 56 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh