Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP320D1 https://www.bdiexpress.com/medias/INDNSKPBXXXX-UKP2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NzN8aW1hZ2UvanBlZ3xhRE13TDJneU1DOHhNRGcyTURVM05EQXhOVFV4T0M5SlRrUk9VMHRRUWxoWVdGaGZWVXRRTWw4eVFreFVYek13TUhnek1EQXVhbkJufDgwMDAwMWY1NDFmNjZlMzQ0ZjIzZjg5NDMyYWEwZDZhNzVmMjVjZGE2ODFmNDE5ZTE4YTIyMTdhOTkwNDZmODY
1195494 Pillow Block Bearings 

NSK NSK

UKP320D1

Description

UKP320D1 PILLOW BLOCK MOUNTED UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP320D1

BDI #
1195494

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
77.16
EAN
0029176576355
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
UK320D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
72.75246
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0 Inch | 0 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Actual Bolt Center to Center
15 Inch | 380Millimeter
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Length Thru Bore
3.819 Inch | 97 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh