REXNORD
REXNORD
ZEP2102
REXNORD REXNORD
Description
ZEP2102 PILLOW BLOCK ROLLER BEARING ; 1-1/8" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-7/16" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
ZEP2102
BDI #
18147656
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZEP2102/p/18147656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.631
EAN
0698210677862
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2102U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP2102
Manufacturer Internal Number
6867786
Weight / LBS
5.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/8" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-7/16" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5 Inch | 127Millimeter
Bolt Spacing Minimum
4.438 Inch | 112.725Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh