https://www.bdiexpress.com/medias/INDREXPBXXXX-4BLT-ZPS5200F-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhREkzTDJobVlpOHhNREl3T0RjME1qazVPREEwTmk5SlRrUlNSVmhRUWxoWVdGaGZORUpNVkY5YVVGTTFNakF3Umw4ek1EQllNekF3TG1wd1p3fGEwYjU0OGMyY2UzMTkzYTAxYTM1YzI4OTQ3OWQ3M2M4Y2U2N2Q2OTY5Y2RiZWZkY2I2MDZhZjg4NTcxNTA1ZWY
https://www.bdiexpress.com/medias/INDREXPBXXXX-4BLT-ZPS5200F-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhREkzTDJobVlpOHhNREl3T0RjME1qazVPREEwTmk5SlRrUlNSVmhRUWxoWVdGaGZORUpNVkY5YVVGTTFNakF3Umw4ek1EQllNekF3TG1wd1p3fGEwYjU0OGMyY2UzMTkzYTAxYTM1YzI4OTQ3OWQ3M2M4Y2U2N2Q2OTY5Y2RiZWZkY2I2MDZhZjg4NTcxNTA1ZWY
REXNORD
REXNORD
ZPS5407YF
REXNORD REXNORD
Description
ZPS5407YF PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 5-3/4" BASE-CTR HGT 4-HOLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
ZPS5407YF
BDI #
18149123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZPS5407YF/p/18149123
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
53.907
EAN
0698210683269
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5407YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZPS5407YF
Manufacturer Internal Number
6868326
Weight / LBS
119
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Actual Bolt Center to Center
14.8 Inch | 375.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

