

EDT CORP
EDT CORP
4U7AE8-20GX
EDT CORP EDT CORP
Description
4U7AE8-20GX TAKE-UP BEARING ; 72MM OD 304/316 SS
Take Up Bearing Only; 1-1/4" Bore; 0.54" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 4U207-20GX Insert Part; Machined Stainless Steel Housing Material
Part #
4U7AE8-20GX
BDI #
20877829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4U7AE8-20GX/p/20877829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.44
EAN
0883450900294
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
4U207-20GX
Housing Material
Machined Stainless Steel
Other Features
Wide Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4.4
Long Description
Take Up Bearing Only; 1-1/4" Bore; 0.54" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 4U207-20GX Insert Part; Machined Stainless Steel Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.54 Inch | 13.716 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh