https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjN8aW1hZ2UvanBlZ3xhRE5rTDJoaFpTOHhNREl5TXpRNU16TTRNakUzTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5SFh6aGZNekF3ZURNd01DNXFjR2N8NGY0OTMzZjhmYmM4YzE2ZjYzYWNmNjkwZmQ4OTM4ZmQwZTc4NzNkM2Q5NzYzYjExOTUyYzkxZmFjN2E1MGU2ZQ
https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjN8aW1hZ2UvanBlZ3xhRE5rTDJoaFpTOHhNREl5TXpRNU16TTRNakUzTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5SFh6aGZNekF3ZURNd01DNXFjR2N8NGY0OTMzZjhmYmM4YzE2ZjYzYWNmNjkwZmQ4OTM4ZmQwZTc4NzNkM2Q5NzYzYjExOTUyYzkxZmFjN2E1MGU2ZQ
EDT CORP
EDT CORP
4Y7GJ8-36FX
EDT CORP EDT CORP
Description
4Y7GJ8-36FX TAKE-UP BEARING ; NON-RETURNABLE 110MM OD POLY WIDE SLOT
Take Up Bearing Only; 2-1/4" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y212-36FX Insert Part; Cast Polymer Housing Material
Part #
4Y7GJ8-36FX
BDI #
20878449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7GJ8-36FX/p/20878449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.268
EAN
0883450904421
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y212-36FX
Housing Material
Cast Polymer
Other Features
Wide Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4.6
Long Description
Take Up Bearing Only; 2-1/4" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y212-36FX Insert Part; Cast Polymer Housing Material
Slot to Slot Distance
5.13 Inch | 130.302 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Slot Width
1.07 Inch | 27.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

