REXNORD
REXNORD
KT75200
REXNORD REXNORD
Description
KT7-5200 ; POR MTO
Take Up Bearing Only; 2" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT7 Take Up Frame; 5200U Insert Part; Cast Iron Housing Material
Part #
KT75200
BDI #
18144225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/KT75200/p/18144225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.901
EAN
0698210642587
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT7
Insert Part Number
5200U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Light Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6864258
Weight / LBS
15.2
Long Description
Take Up Bearing Only; 2" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT7 Take Up Frame; 5200U Insert Part; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh