

REXNORD
REXNORD
MAT8220712B
REXNORD REXNORD
Description
MAT8220712B ; POR MTO
Take Up Unit with Frame; 2-7/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; ZAT8 Take Up Frame; 12 Adjustment Travel Length; 2207U Insert Part; Cast Iron Housing Material
Part #
MAT8220712B
BDI #
18144268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MAT8220712B/p/18144268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
24.97
EAN
0698210008543
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZAT8
Adjustment Travel Length
12
Insert Part Number
2207U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | One Closed Auxiliary End Cap | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MAT8220712B
Manufacturer Internal Number
.
Weight / LBS
55
Long Description
Take Up Unit with Frame; 2-7/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; ZAT8 Take Up Frame; 12 Adjustment Travel Length; 2207U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh