

REXNORD
REXNORD
MHT125407Y18
REXNORD REXNORD
Description
MHT125407Y18 ; POR TAKE UP ASSY CENTER PULL W/HD
Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT12 Take Up Frame; 18 Adjustment Travel Length; 5407YU Insert Part; Cast Iron Housing Material
Part #
MHT125407Y18
BDI #
18145346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MHT125407Y18/p/18145346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
164.348
EAN
0698210708313
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT12
Adjustment Travel Length
18
Insert Part Number
5407YU
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Welded Steel Frame | Heavy Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6870831
Weight / LBS
362
Long Description
Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT12 Take Up Frame; 18 Adjustment Travel Length; 5407YU Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh