Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAU4LKAT206 https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-AT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzB8aW1hZ2UvanBlZ3xhR1l3TDJnM1ppOHhNREl5TkRFd056WXhPRE16TkM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwRlVYek13TUhnek1EQXVhbkJufDk3ZTQyNDM5YmY5MDM1NzU3YmM4ZWM2NWNhNDdkYTdiYmExNWNmM2UyNjBlODA2MzY5M2JjOTYxNWQ3NmI3YjA
23242365 Take Up Unit Bearings 

TIMKEN TIMKEN

NAU4LKAT206

Description

NAU4LKAT206 TAKE-UP BALL BEARING ; POR POLY-ROUND HU ASSY

Take Up Bearing Only; 30MM Bore; 13.7MM Slot Width; 88.9MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK206 Insert Part; Machined Stainless Steel Housing Material

Part #

NAU4LKAT206

BDI #
23242365

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.087
EAN
0883450642385
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAU4LK206
Housing Material
Machined Stainless Steel
Other Features
Hygienic Series | Poly-Round Bearing | No Lubrication Hole | Corrosion Resistant
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
4.62971
Long Description
Take Up Bearing Only; 30MM Bore; 13.7MM Slot Width; 88.9MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK206 Insert Part; Machined Stainless Steel Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.539 Inch | 13.7 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh