

TIMKEN
TIMKEN
NAU4LKAT207
TIMKEN TIMKEN
Description
NAU4LKAT207 TAKE-UP BALL BEARING ; POR POLY-ROUND HU ASSY
Take Up Bearing Only; 35MM Bore; 13.7MM Slot Width; 88.9MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK207 Insert Part; Machined Stainless Steel Housing Material
Part #
NAU4LKAT207
BDI #
23242373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NAU4LKAT207/p/23242373
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.223
EAN
0883450642446
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAU4LK207
Housing Material
Machined Stainless Steel
Other Features
Hygienic Series | Poly-Round Bearing | No Lubrication Hole | Corrosion Resistant
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
4.85017
Long Description
Take Up Bearing Only; 35MM Bore; 13.7MM Slot Width; 88.9MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK207 Insert Part; Machined Stainless Steel Housing Material
Slot Width
0.539 Inch | 13.7 Millimeter
Bore
1.378 Inch | 35 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh