TIMKEN
TIMKEN
QATP11A055SM
TIMKEN TIMKEN
Description
QATP11A055SM TAKE-UP SPH RLR BRG ; 55MM CONCNTRC SGL COLCAST STL HSG
Take Up Bearing Only; 55MM Bore; 98.4MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22211 Insert Part; Cast Steel Housing Material
Part #
QATP11A055SM
BDI #
22829991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QATP11A055SM/p/22829991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.334
EAN
0883450469401
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22211
Housing Material
Cast Steel
Other Features
Double Row | Non-Expansion | Curved Slot | Triple Lip Contact Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 55MM Bore; 98.4MM Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; QMTF Take Up Frame; 22211 Insert Part; Cast Steel Housing Material
Slot Width
3.874 Inch | 98.4 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh