

TIMKEN
TIMKEN
SUCAT204-12/F
TIMKEN TIMKEN
Description
SUCAT204-12/F TAKE-UP BALL BEARING ; U SERIES MACHINED A
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 2-63/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC204-12/F Insert Part; Stainless Steel Housing Material
Part #
SUCAT204-12/F
BDI #
23243159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCAT204-12-F/p/23243159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.73
EAN
0883450749640
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC204-12/F
Housing Material
Stainless Steel
Other Features
Standard Duty | Standard Food Grade Grease | Wide Inner Ring
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
1.5
Long Description
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 2-63/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC204-12/F Insert Part; Stainless Steel Housing Material
Slot to Slot Distance
2.984 Inch | 75.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh