https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-MSS-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MjN8aW1hZ2UvanBlZ3xhREJsTDJoaVpTOHhNRGd3T0RreE1UUTJNalF6TUM5SlRrUlVTVTFVUWxoWVdGaGZWRjlOVTFOZlRsSk1WVUpmTXpBd2VETXdNQzVxY0djfDQ3Yzk2ZmU3MGJjZjI1YWU3OWNjMTYwNmQ0MWYzYzU3NmU2ZDYxNzYzOWMwM2UxMzkwOTVkMzhhZDNiYjE1OGI
https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-MSS-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MjN8aW1hZ2UvanBlZ3xhREJsTDJoaVpTOHhNRGd3T0RreE1UUTJNalF6TUM5SlRrUlVTVTFVUWxoWVdGaGZWRjlOVTFOZlRsSk1WVUpmTXpBd2VETXdNQzVxY0djfDQ3Yzk2ZmU3MGJjZjI1YWU3OWNjMTYwNmQ0MWYzYzU3NmU2ZDYxNzYzOWMwM2UxMzkwOTVkMzhhZDNiYjE1OGI
TIMKEN
TIMKEN
SUCAT205/FVSL613
TIMKEN TIMKEN
Description
SUCAT205/FVSL613 TAKE-UP BALL BEARING ; U SERIES MACHINED A
Take Up Bearing Only; 25MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205/FVSL613 Insert Part; Stainless Steel Housing Material
Part #
SUCAT205/FVSL613
BDI #
23243165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCAT205-FVSL613/p/23243165
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.79
EAN
0883450750929
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC205/FVSL613
Housing Material
Stainless Steel
Other Features
Standard Duty | Food Grade Solid Lube | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 25MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205/FVSL613 Insert Part; Stainless Steel Housing Material
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

