Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB22623H https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TB226-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxOHxpbWFnZS9qcGVnfGFHSm1MMmc1WkM4eE1EYzJPRGMxTVRZeU5ESXlNaTlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZWRUl5TWpaZk16QXdlRE13TUM1cWNHY3wxOGY1YWMxMDJjOTk2ZTlhYTk4M2RkYmQ1ZWNiNDE2OTY1YTI4OWNiZTRmZmRhNjczNjQwM2UwZTNmOWIyNTkz
573284 Take Up Unit Bearings 

LINKBELT LINKBELT

TB22623H

Description

TB22623H TAKE-UP ROLLER BEARING ; 1.438" BORE CAST IRON CLEARANCE SEAL

Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; B22623HL Insert Part; Cast Iron Housing Material

Part #

10437103

BDI #
573284

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2322.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,322.65 / each
$ 2,323.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.903
EAN
0793699501605
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
B22623HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5850160
Weight / LBS
6.4
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; B22623HL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh