FYH
FYH
UCT204E
FYH FYH
Description
UCT204E TAKE-UP BEARING ; 20MM BORE CI BODY SS LOCK
Take Up Bearing; 20MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC204 Insert Part; Cast Iron Housing
Part #
UCT204E
BDI #
25161638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT204E/p/25161638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Product Detail
Take Up Bearing
Product Specification
20MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC204 Insert Part; Cast Iron Housing
Long Description
Take Up Bearing; 20MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC204 Insert Part; Cast Iron Housing