TIMKEN
TIMKEN
UCT207-23
TIMKEN TIMKEN
Description
UCT207-23
Take Up Bearing Only; 1-7/16" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC207-23 Insert Part; Cast Iron Housing Material
Part #
UCT207-23
BDI #
20353669
Details
2468.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT207-23/p/20353669
Your Price
₹ 2,468.80 / each
₹ 3,086.00 / each BDIExpress
₹ 3,086.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.601
EAN
0087796076990
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC207-23
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
3.5
Long Description
Take Up Bearing Only; 1-7/16" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC207-23 Insert Part; Cast Iron Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh