TIMKEN
TIMKEN
UCT209-27
TIMKEN TIMKEN
Description
UCT209-27
Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209-27 Insert Part; Cast Iron Housing Material
Part #
UCT209-27
BDI #
20353679
Details
3485.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT209-27/p/20353679
Your Price
₹ 3,485.60 / each
₹ 4,357.00 / each BDIExpress
₹ 4,357.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.495
EAN
0087796139596
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC209-27
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
5.5
Long Description
Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209-27 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh