https://www.bdiexpress.com/medias/INDXXXTUXXXX-UCT-SETSCR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNHxpbWFnZS9qcGVnfGFEQTJMMmcyTVM4eE1EYzNNREF6T0RJMU9UYzBNaTlKVGtSWVdGaFVWVmhZV0ZoZlZVTlVYMU5GVkZORFVsOURVMTh6TURCNE16QXdMbXB3Wnd8YTYwYWY3MDQyMTM3OWU1OTEyMjlmZDhkN2YwNGYxNzI2NGEzZmUxMDNlZGI3ZDY3MzdjMDIwNDQyZTkxMmNkYw
https://www.bdiexpress.com/medias/INDXXXTUXXXX-UCT-SETSCR-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNHxpbWFnZS9qcGVnfGFEQTJMMmcyTVM4eE1EYzNNREF6T0RJMU9UYzBNaTlKVGtSWVdGaFVWVmhZV0ZoZlZVTlVYMU5GVkZORFVsOURVMTh6TURCNE16QXdMbXB3Wnd8YTYwYWY3MDQyMTM3OWU1OTEyMjlmZDhkN2YwNGYxNzI2NGEzZmUxMDNlZGI3ZDY3MzdjMDIwNDQyZTkxMmNkYw
RINGBALL
RINGBALL
UCT211-32
RINGBALL RINGBALL
Description
UCT211-32 TAKE-UP BEARING UNIT ; SET SCREW
Take Up Bearing Only; 2" Bore; 0.866" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC211-32 Insert Part; Cast Iron Housing Material
Part #
UCT211-32
BDI #
18137245
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT211-32/p/18137245
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
EAN
0623647383819
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC211-32
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://ringball.com
Long Description
Take Up Bearing Only; 2" Bore; 0.866" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC211-32 Insert Part; Cast Iron Housing Material
Slot Width
0.866 Inch | 22 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

