TIMKEN
TIMKEN
UCT305
TIMKEN TIMKEN
Description
UCT305
Take Up Bearing Only; 25MM Bore; 12MM Slot Width; 80MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC305 Insert Part; Cast Iron Housing Material
Part #
UCT305
BDI #
21958336
Details
4487.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT305/p/21958336
Your Price
₹ 4,487.20 / each
₹ 5,609.00 / each BDIExpress
₹ 5,609.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992170293
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC305
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 25MM Bore; 12MM Slot Width; 80MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC305 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.15 Inch | 80 Millimeter
Bore
0.984 Inch | 25 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh