TIMKEN
TIMKEN
UCT315
TIMKEN TIMKEN
Description
UCT315
Take Up Bearing Only; 75MM Bore; 26MM Slot Width; 192MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC315 Insert Part; Cast Iron Housing Material
Part #
UCT315
BDI #
21961135
Details
22028.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT315/p/21961135
Your Price
₹ 22,028.00 / each
₹ 27,535.00 / each BDIExpress
₹ 27,535.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992167811
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC315
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 75MM Bore; 26MM Slot Width; 192MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC315 Insert Part; Cast Iron Housing Material
Bore
2.953 Inch | 75 Millimeter
Slot to Slot Distance
7.559 Inch | 192 Millimeter
Slot Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh