Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCTX16 https://www.bdiexpress.com/medias/INDFYHTUXXXX-UO-UCTX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4N3xpbWFnZS9qcGVnfGFEQmtMMmhrWkM4eE1EYzJPVFUzT1RZd05qQTBOaTlKVGtSR1dVaFVWVmhZV0ZoZlZVOWZWVU5VV0Y4ek1EQjRNekF3TG1wd1p3fGVkYTZiNTlhMjAxODQ5ZDRiOGYwMDc1MzA5MjM5ODIwZGNiYzMzOWFhMjU1MzYzMWE4Y2E0MWUzZjE4NThlOTY
17916864 Take Up Unit Bearings 

FYH FYH

UCTX16

Description

UCTX16 TAKE-UP BEARING UNIT

Take Up Bearing Only; 80MM Bore; 28MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX16 Insert Part; Cast Iron Housing Material

Part #

UCTX16

BDI #
17916864

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
11.43
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX16
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Weight / LBS
25.2
Long Description
Take Up Bearing Only; 80MM Bore; 28MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX16 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Slot Width
1.102 Inch | 28 Millimeter
Bore
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh