TIMKEN
TIMKEN
UELT204-12
TIMKEN TIMKEN
Description
UELT204-12
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 2-53/64" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL204-12 Insert Part; Cast Iron Housing Material
Part #
UELT204-12
BDI #
21957750
Details
2440.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT204-12/p/21957750
Your Price
₹ 2,440.00 / each
₹ 3,050.00 / each BDIExpress
₹ 3,050.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.84
EAN
0013992169730
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UEL204-12
Housing Material
Cast Iron
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
1.7637
Long Description
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 2-53/64" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL204-12 Insert Part; Cast Iron Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Slot to Slot Distance
2.828 Inch | 71.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh