NTN
NTN
UKT209H
NTN NTN
Description
NTN UKT209H
Take Up Bearing Only; 40MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WB210 Take Up Frame; UK209 Insert Part; Cast Iron Housing Material
Part #
UKT209H
BDI #
1236625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT209H/p/1236625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.438
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WB210
Insert Part Number
UK209
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Bore Tolerance Class H
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 40MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WB210 Take Up Frame; UK209 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.575 Inch | 40 Millimeter
Slot Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh