REXNORD
REXNORD
ZNT7220336
REXNORD REXNORD
Description
ZNT7-2203-36 ; POR MTO
Take Up Unit with Frame; 2-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT7 Take Up Frame; 36 Adjustment Travel Length; 2203U Insert Part; Cast Iron Housing Material
Part #
ZNT7220336
BDI #
18148550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZNT7220336/p/18148550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
35.412
EAN
0698210716295
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZNT7
Adjustment Travel Length
36
Insert Part Number
2203U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Protected Screw Type | Welded Steel Frame | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871629
Weight / LBS
78
Long Description
Take Up Unit with Frame; 2-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT7 Take Up Frame; 36 Adjustment Travel Length; 2203U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh