REXNORD
REXNORD
ZT149415
REXNORD REXNORD
Description
ZT149415 TAKEUP BRG ; POR MTO 4-15/16" SHAFT DIA STEEL
Take Up Bearing Only; 4-15/16" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT14 Take Up Frame; 9415U Insert Part; Cast Iron Housing Material
Part #
ZT149415
BDI #
24135087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT149415/p/24135087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
188.901
EAN
0793699706581
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
ZHT14
Insert Part Number
9415U
Housing Material
Cast Iron
Other Features
Double Row | Clearance Seal | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0170658
Weight / LBS
411
Long Description
Take Up Bearing Only; 4-15/16" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT14 Take Up Frame; 9415U Insert Part; Cast Iron Housing Material
Slot Width
2.563 Inch | 65.1 Millimeter
Slot to Slot Distance
14.125 Inch | 358.775 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh