https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhR1EzTDJnMFlTOHhNREF5T0RVME9UVXpOemd5TWk5SlRrUkNMVWRDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDk5YzU1NmRhOTNkNjMyMzMyMzg0M2NmOWMwZjYwNmE4YjBiMjY2MzY0YjRlNjRkZGQ2OTdlNmMxYzRjZTQ1NWE
https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhR1EzTDJnMFlTOHhNREF5T0RVME9UVXpOemd5TWk5SlRrUkNMVWRDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDk5YzU1NmRhOTNkNjMyMzMyMzg0M2NmOWMwZjYwNmE4YjBiMjY2MzY0YjRlNjRkZGQ2OTdlNmMxYzRjZTQ1NWE
BOSTON GEAR
BOSTON GEAR
B3238-24
BOSTON GEAR BOSTON GEAR
Description
B3238-24 PLAIN CYLINDRICAL BEARING ; BRONZE
Sleeve Bearing; 2" Nominal Bore; 2-3/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
B3238-24
BDI #
168013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B3238-24/p/168013
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.407
EAN
0781711353486
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B3238-24
Weight / LBS
0.897
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-3/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Bore
2.003 Inch | 50.876 Millimeter
Outside Diameter
2.379 Inch | 60.427 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

