Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EGB1310-E40-Z https://www.bdiexpress.com/medias/INDINAXXXBRG-EGB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDZ8aW1hZ2UvanBlZ3xhREprTDJoaU9DOHhNRFV5TXpZek5ETXpOVGMzTkM5SlRrUkpUa0ZZV0ZoQ1VrZGZSVWRDWHpNd01IZ3pNREF1YW5Cbnw3M2M1M2EyMzJmNGYxMzhlMDBhYmZkYjQ2NjA3NzAxYzNjYTMyMmViNjA5ZjAzMmFmMmY1MzViZTY0MTJhMTUy
24863111 Sleeve Bearings 

INA INA

EGB1310-E40-Z

Description

EGB1310-E40-Z PLAIN BUSH ; POR NON RETURNABLE 13MM X 15MM X 10MM

Sleeve Bearing; 13MM Nominal Bore; 15MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material

Part #

EGB1310-E40-Z

BDI #
24863111

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.1
EAN
4054364625702
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.00683
Long Description
Sleeve Bearing; 13MM Nominal Bore; 15MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Bore
0.512 Inch | 13 Millimeter
Nominal Outside Diameter
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh