BUNTING BEARINGS
BUNTING BEARINGS
FFM045056035
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM045056035 ; BRONZE FLANGED BEARING
Sleeve Bearing; 45MM Nominal Bore; 56MM Nominal Outside Diameter; 35MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 65MM Flange Outside Diameter; 5MM Flange Thickness
Part #
FFM045056035
BDI #
17054774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM045056035/p/17054774
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.234
EAN
0717905209963
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905209963
Long Description
Sleeve Bearing; 45MM Nominal Bore; 56MM Nominal Outside Diameter; 35MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 65MM Flange Outside Diameter; 5MM Flange Thickness
Nominal Outside Diameter
2.205 Inch | 56 Millimeter
Flange Outside Diameter
2.559 Inch | 65 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Nominal Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.209 Inch | 56.099 Millimeter
Bore
1.774 Inch | 45.05 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


