KML BEARING
KML BEARING
GE20ES-2RS
KML BEARING KML BEARING
Description
GE20ES 2RS ; SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 20MM Bore; 12MM Housing Width; 35MM Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 2 Seals; 16MM Overall Width; Relubricatable
Part #
GE20ES-2RS
BDI #
17243649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE20ES-2RS/p/17243649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.07
Product Group - BDI
B04264
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.kmlbearing.com
Weight / LBS
0.1455
Product Detail
Spherical Plain Bearing
Product Specification
20MM Bore; 12MM Housing Width; 35MM Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 2 Seals; 16MM Overall Width; Relubricatable
Long Description
Spherical Plain Bearing; 20MM Bore; 12MM Housing Width; 35MM Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 2 Seals; 16MM Overall Width; Relubricatable