QA1 PRECISION PROD
QA1 PRECISION PROD
CMR12-757
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CMR12-757 ROD END PLAIN SPHERICAL BRG
Rod End Bearing; 0.757" Bore; 0.593" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
CMR12-757
BDI #
748949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CMR12-757/p/748949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.251
EAN
0806990001818
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
CMR12-757
Weight / LBS
0.56
Long Description
Rod End Bearing; 0.757" Bore; 0.593" Housing Width; Male; 3/4-16 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.593 Inch | 15.062 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Bore
0.757 Inch | 19.228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh